DCMWP500N FlexVolt XR Push Mower 54V Bare Unit
0
1
2
3
4
5
6
7

DCMWP500N FlexVolt XR Push Mower 54V Bare Unit

Order Code: ZT3949493SCopy

£559.99 Inc VAT (20%)


Description

DCMWP500N FlexVolt XR Push Mower 54V Bare Unit
DEWALT DCMWP500 FlexVolt XR Push Mower with Direct Drive Brushless Autosensing Motor for improved run time, better cut quality and reduced stalling. Its 53cm high efficiency metal deck provides added durability. It offers Mulching, Bagging or Rear Discharge for natural lawn fertilisation or clip free lawn.

Fitted with an ergonomic handle for easy and comfortable steering. A handy user interface incorporates a load meter allowing real time feedback. Easy 'One Touch Storage'. At the touch of a button, the telescopic handles fold down. This mower can be stored vertically, takes up 70% less space in vertical storage vs in operation.

Comes as a Bare Unit, NO battery or charger supplied.

Specification:

Cutting Width: 48cm.
Cutting Height Adjustment: 25, 35, 45, 60, 85mm.
Grass Box Capacity: 55 litre.

Technical Specs
Cutting Width: 48cm.
Cutting Height Adjustment: 25, 35, 45, 60, 85mm.
Grass Box Capacity: 55 litre.

See full description
Specifications for DCMWP500N FlexVolt XR Push Mower 54V Bare Unit
  • Type
    Cordless - Battery
  • Power Source
    Cordless 54V
  • Battery Supplied
    Bare Unit
  • Cutting Width
    53cm
  • Grassbox Capacity
    55L
  • Product Type
    Push Mower