The Makita DLM330RT LXT Lawnmower can turn in a small radius, making it ideal for use in a home garden. This 3 in 1 Lawnmower cuts and collects grass, it can also be used for mulching.
Equipped with a 2 tooth blade for mowing and mulching. It has 8 cutting heights, adjustable by the handle, from 20mm up to 75mm.
A handy lock-off/lock-on switch helps to reduce fatique on longer jobs. Easy to operate handle lock levers; each side of the handle can be locked and unlocked with just a single action without a tool. There is also an electric brake for increased operator safety.
Specifications:
No Load Speed: 4, 300/min.
Cutting Diameter: 330mm.
Cutting Height: 20-75mm.
Collection Box: 30 litres.
Weight: 11.6kg.
The Makita DLM330Z LXT Lawnmower comes as a bare unit, NO battery or charger.
Supplied with:
1 x Blade 330mm x 2 Tooth.
1 x Wrench.
Technical Specs
No Load Speed: 4, 300/min.
Cutting Diameter: 330mm
Cutting Height: 20-75mm
Collection Box: 30 litres
Weight: 11.6kg