EINGECM3637N GE-CM 36/37 Li-Solo Power X-Change Lawn Mower 36V Bare Unit

Order Code: ZT4043436S

Cordless 36v
£179.99 Inc VAT (20%)


Description

EINGECM3637N GE-CM 36/37 Li-Solo Power X-Change Lawn Mower 36V Bare Unit
The Einhell GE-CM 36/37 Li-Solo Power X-Change Lawn Mower is recommended for lawns of up to 400m² in size. Six-level cutting height adjustment from 25 to 75mm and a cutting width of up to 37cm provide you with everything you need to shape your lawn just how you like it. In the process, the integrated grass comb allows you to cut the grass right up to the edges.

The ergonomically shaped handles ensure that you don't get tired while working, and the height-adjustable long handle can be individually adapted to each user. It is very sturdy and features a lightweight long handle made of aluminum. The integrated carry handle makes the unit easy to transport. The long handle can be folded down for space-saving storage of the lawn mower. The grass basket has a capacity of 45 liters and comes with a filling level indicator. The high wheeler has wide wheels that protect the lawn.

Comes as a Bare Unit, NO battery or charger. This lawn mower needs 2 x 18V batteries to run, a 2.5Ah battery or above is strongly recommended for best results.

Specifications:

Cutting Width: 37cm.
Cutting Height Adjustment: 6 Stages: 25-75mm.
Grass Box Capacity: 45 litre.
Max. Recommended Lawn Area: 400m².
Weight: 13.45kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome