EINGEUB18N GE-UB 18/250 LI E-Solo Power X-Change Leaf Blower 18V Bare Unit

Order Code: ZT4043581S

£56.99 Inc VAT (20%)


Description

EINGEUB18N GE-UB 18/250 Li E-Solo Power X-Change Leaf Blower 18V Bare Unit
The Einhell GE-UB 18/250 Li E-Solo Power X-Change Leaf Blower can be used for various applications in the home and garden, for example as a leaf blower with a long blowing pipe, as a workshop blower with a medium blowing pipe or as a grill ignition aid with a short precision blowing pipe.

Its LED display provides information about the set speed at a glance. Electronic speed control ensures that the required adjustment is made. The softgrip ensures good grip and fatigue-free working. With integrated wall mount for easy storage.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. For optimal results, a 2.5Ah battery or higher is recommended.

Specifications:

Air Speed: 250 Km/h.
Max. Blowing Power: 120 m³/h.
Weight: 1.1kg.

See full description
Specifications for EINGEUB18N GE-UB 18/250 LI E-Solo Power X-Change Leaf Blower 18V Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome