Einrasarrokt Rasarro 36/38 Power X-Change Mower 36V 2 x 4.0Ah Li-ion

Einrasarrokt Rasarro 36/38 Power X-Change Mower 36V 2 x 4.0Ah Li-ion

Order Code: ZT4043495S

£319.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

EINRASARROKT RASARRO 36/38 Power X-Change Mower 36V 2 x 4.0Ah Li-ion
The Einhell RASARRO 36/38 Power X-Change Mower makes easy, cable-free work of grass cutting – in every corner of your garden. Recommended for lawn areas up to 450m². Powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty.

In the process, the 6-level central cutting height adjustment from 25 to 75mm and a cutting width of up to 38cm can be adapted to suit your individual lawn requirements. The integrated grass comb will even allow you to cut the grass right up to the edges. The grass box has a capacity of 45 liters and comes with a practical filling level indicator.

The high wheeler is equipped with wide wheels that protect the lawn. And, thanks to the ergonomically designed handle area, you won't get tired while working. The telescopic, height-adjustable long handle can be individually adapted to each user. The long handle is made of aluminum, which makes it lightweight yet sturdy. It can be folded for easier storage of the lawn mower. A carry handle is integrated for easy transportation.

Offers wireless freedom as a member of the Power X-Change family. Powered by the 36V twin pack technology, which combines the power of two powerful 18V batteries for extended use without annoying power cables.

Supplied with: 2 x 18V 5.2Ah Li-ion Batteries and 1 x Power X-Change Twin Charger.

Specifications:

Cutting Width: 38cm.
Cutting Height Adjustment: 6 Stages, 25-75mm.
Cutting Adjustment: Central.
Grass Box Capacity: 45 litre.
Weight: 15.5kg.

See full description
Specifications for Einrasarrokt Rasarro 36/38 Power X-Change Mower 36V 2 x 4.0Ah Li-ion
  • Power Source
    Cordless 36V
  • Cutting Width
    38cm
  • Battery Supplied
    2 x 4.0Ah Li-ion
  • Grassbox Capacity
    45L