Electric 1600W/230V 38cm Rotary Rear Roller Mulching Lawnmower

Order Code: ZT3287488S

£159.99 Inc VAT (20%)


Description

GardenTek Electric Lawn Mower The GT38E is a 1600W lightweight mulching roller lawn mower from GardenTek. With a cutting width of 380mm/15 , this corded electric roller mower is suitable for medium-sized lawns up to approximately 225 square metres. With five easily-adjustable cutting heights, ranging from 20mm for a smooth lawn to 70mm for cutting longer grass, this electric mower allows you to tailor the finish of the cut. Mulching Lawn Mower This electric mower also features a mulching plug that cuts grass trimmings finely enough to return them to the lawn as an eco-friendly feed for a greener, healthier lawn, rather than having to pile them up in a corner of the garden or fill up your compost bin. Mulching your lawn will provide you with an eco-friendly way to keep your lawn in optimal health, save you money on lawn feed, help prevent lawn thatch and add nutrients back into the soil beneath to reduce patchiness. This GardenTek Lawn Mower also features a 40L grass catcher with a hard lid, which will mean you'll spend less time having to keep emptying the cuttings, reducing the overall time you'll spend mowing. Push Lawn Mower Thanks to its lightweight design of just 12.5kg, this corded electric lawn mower is incredibly easy to push around your garden. It is vital for push lawn mowers to be lightweight as it makes for a more comfortable mowing experience and reduces fatigue and strain to your arms and shoulders, especially if mowing a lawn that has a slight incline. For added longevity, this Gardentek mower also features a moulded polypropylene deck that doesn't rust like a metal deck would over time. Because it’s so easy to use and maintain, this GT38E lawn mower is a fantastic option for mowing beginners or those looking for a completely fuss-free mowing experience. Roller Lawn Mower This GardenTek lawn mower also features a rear roller which gives you the option to leave your grass with those all-important classic British stripes for a neat, uniform lawn you can be proud of. On top of this, the GT38E GardenTek Lawn Mower is so compact to store due to its handles being able to fold down over the main unit, ideal for saving space in your garden shed or transporting in the boot of your car. Out of the box, this lightweight mower is fast and easy to assemble, ensuring a fuss-free startup so you can quickly get out in the garden to start mowing. Electric Mower With no engine to service, this is one of the easiest lawn mowers to maintain. With corded electric mowers, there's no messy oil to check, no air filters or spark plugs to wrestle with and no battery to have to remember to charge - simply plug it in and you can get started. With an extra-long 10m power cable, the GT38E gives you ample room to get your mowing done in your small/medium garden without having to reach for an extension lead. It also features a cable support hook to prevent the power cable from being pulled from the control panel for added longevity. 3 Year Warranty* For added peace of mind, this GardenTek corded electric mower is supplied with a 3 year residential warranty*/1 year commercial warranty* (terms apply) .

See full description
Specifications for Electric 1600W/230V 38cm Rotary Rear Roller Mulching Lawnmower
  • Product Type
    Electric Lawn Mower
  • Cutting Width
    38cm
  • Power Cable Length
    10m
  • Material
    Polypropylene
  • Power Rating
    1600W
  • Weight
    12.5kg
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome