Garden Hand Lawn Mower 38cm

Order Code: ZT2748845S

£109.99 Inc VAT (20%)


Description

A sturdy yet lightweight mower that's simple and effective in producing a well-mown lawn. The steel drum has five blades and adjustable cutting height between 18mm-45mm. Fitted with lightweight robust plastic wheels. Display packed

Specifications for Garden Hand Lawn Mower 38cm
  • Cutting Width
    38cm
  • Product Type
    Hand Lawn Mower
  • Number of Blades
    5
  • Material
    Steel
    Plastic