Rotak 34 R Lawnmower

Order Code: ZT1026700X

£159.99 Inc VAT (20%)


Description

The electric Rotak 34R Ergoflex is a lightweight easy to use lawnmower. Adjustable handle and double foldable to use up less space. Central height adjustment. Grass combs cut the grass closer to obstacles such as edges of walls and flower beds.

Features and Benefits
• Robust 1,300 W Powerdrive motor for reliable cuts in challenging conditions
• Innovative GrassCombs for clean results along edges, driveways, fences, and walls
• Ideal for small- to medium-sized lawns
• Spacious 40-litre grass box minimizes interruptions for emptying

See full description
Specifications for Rotak 34 R Lawnmower
  • Grassbox Capacity
    40L
  • Compatible Cutting Width
    34cm
  • Compatible Lawn Mower Type
    Rotary
  • Number of Cutting Heights
    5
  • Power Source
    Electric
  • Cutting Height Range
    20 to 70mm
  • Collection Box Capacity
    40L
  • Model Number
    ROTAK
  • Item
    Corded Lawn Mower
  • Weight
    11.1kg
  • Voltage
    230V
  • Power
    1300W
  • Cutting Width
    34cm