Staysharp Max Reel Mower

Order Code: ZT3613467S

£269.99 Inc VAT (20%)


Description

StaySharp™ Max Reel Mower
The Fiskars StaySharp™ Max Reel Mower promotes greener, healthier lawns by cutting each blade of grass cleanly with a scissor-like action. This minimises the lawn’s moisture loss and reduces exposure to disease. It has a forward grass discharge system.

The Reel Mower lets you cut grass without noise, uncomfortable vibrations and the hazards associated with power-driven rotary blades. It is one of the most environmentally friendly ways to cut your lawn. It is fitted with an ergonomic, height-adjustable handle with a padded grip for more comfort.

Long-lasting performance due to StaySharp™ cutting system using precision-ground, hardened steel blades to cut grass without touching. It has 2x more cutting power compared to standard reel mowers and is 60% easier to push than other reel mowers.

Specifications:

Cutting Width: 610mm.
Cutting Height Adjustment: 20-100mm.
Length: 1220mm.
Weight: 23.5kg.

Technical Specs
Cutting Width: 610mm
Cutting Height Adjustment: 20-100mm
Length: 1220mm
Weight: 23.5kg

See full description
Specifications for Staysharp Max Reel Mower
  • Power Source
    Manual
  • Cutting Width
    61cm