0
1

2788 End of Line Adjustable Mini Sprinkler on Stake 4mm (Pack 12) HOZ27880012

Order Code: ZT1737962S

£17.99 Inc VAT (20%)


Description

Hozelock End of Line Adjustable Mini Sprinkler is supplied on a stake for easy fitting. Made from tough, UV stable plastic and designed for end of line use (i.e. at the end of the hose). The sprinkler allows an adjustable flow rate from 0-40 L/hr., via the twist cap. It can be dismantled for cleaning. Ideal for hanging baskets, troughs, round containers, borders, greenhouses, cloches and vegetable gardens. Use at the base of small plants. Includes 4mm inlet to connect & Oslash4mm micro tube to & Oslash13mm supply tube. Specification Flow Rate 0 - 40 L/hr. Watering Coverage 360 Area Coverage 30cm Radius Pack of 12 Hozelock 2788 End of Line Adjustable Mini Sprinklers on Stakes 4mm.

See full description
Specifications for 2788 End of Line Adjustable Mini Sprinkler on Stake 4mm (Pack 12) HOZ27880012
  • Type
    Sprinklers
  • MFR Part No.
    HOZ27880012
    2788 0012
  • Irrigation Type
    Sprinklers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome