Round Sprinkler Plus 314m2

Order Code: ZT4960722S

£26.99 Inc VAT (20%)


Description

Hozelock Round Sprinkler Plus 314m2 Key Features Round Sprinkler Plus geardrive sprinklers are the ultimate lawn sprinklers. They are specially designed to give 100% even water coverage regardless of the water pressure. (1-10 bar) The sprinkler can water a full circle or a part of a circle - adjustment is easy simply slide the red setting rings. There are 5 jets which gives a max area coverage of approx 314m2 or 20m diameter. Perfect for lawns and established plants The sprinkler is mounted on a solid metal spike which gives stability when pushed into a lawn or a border.They feature an ultra reliable, water-powered , geardrive motor that operates at all water pressures - two year

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Round Sprinkler Plus 314m2
  • Diameter
    20m
  • Product Type
    Round Sprinkler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome