WeedOut Xtra Tough Weedkiller RTU 3 litre DOFQC00DOF02

Order Code: ZT2597746S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 +£16.1910%


Description

Doff WeedOut Xtra Tough Weedkiller is ideal for the control of annual and perennial weeds (grasses, docks, nettles, willow herb, dandelion). It is a systemic weedkiller that works by transporting the weedkiller down to the roots. It is inactivated immediately on contact with the soil and is broken down naturally in the soil so treated areas can be replanted. Available as ready-to-use (RTU) spray or concentrated formulation. Contains 7.2g/litre glyphosate as a ready-to-use formulation and 90g/litre glyphosate in concentrate version. 1 x Doff WeedOut Xtra Tough Weedkiller RTU 3 litre

See full description
Specifications for WeedOut Xtra Tough Weedkiller RTU 3 litre DOFQC00DOF02
  • Weedkiller Type
    Glyphosate Weedkiller
  • Size
    3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome