20V Leaf Blower With Battery and Charger

Order Code: ZT3082342S

£139.99 Inc VAT (20%)


Description

Two speed air flow of 110 and 210km/h.
Nozzle extends to 720mm.
1x 20V lithium-ion battery with charger.
D20 interchangeable battery system.
Weight 2.2kg.

See full description
Specifications for 20V Leaf Blower With Battery and Charger
  • Product Type
    Leaf Blower
  • Weight
    2.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome