110 Mph (177 Km/H) Maximum Air Speed, 680 M³/H Air, Cruise Control Throttle Allows User To Set And Maintain Speed, Cushion Over Mold Grip For Operator Comfort, Up To 24 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 2.42Kg, 3 Year Domestic Warranty, , , , , ,