40V 110MPH (177 Km/H) Cordless Leaf Blower with 2AH Battery & Charger

Order Code: ZT2425218S

£169.99 Inc VAT (20%)


Description

110 Mph (177 Km/H) Maximum Air Speed, 680 M³/H Air, Cruise Control Throttle Allows User To Set And Maintain Speed, Cushion Over Mold Grip For Operator Comfort, Comes With One 40V 2Ah (72Wh) Li-Ion Battery & One Charger, Up To 24 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 2.42Kg, 3 Year Domestic Warranty, , , , ,

See full description
Specifications for 40V 110MPH (177 Km/H) Cordless Leaf Blower with 2AH Battery & Charger
  • Product Type
    Cordless Leaf Blower
  • Weight
    2.42kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome