0
1
2
3
4
5
6

60V Cordless Garden Blower (Tool Only)

Order Code: ZT2424988S

£119.99 Inc VAT (20%)


Description

140 Mph (225 Km/H) Maximum Air Speed, Variable Speed With Cruise Control, Turbo Button, Cushion Over Mold Grip For Operator Comfort, 450 Cfm Air Flow Rate, Digi-Pro Brushless Motor, Up To 15 Minutes Runtime (4Ah Battery), 60V High Power Interchangeable Battery System, Greenworks 60V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 2.39Kg, 3 Year Domestic Warranty, , , ,

See full description
Specifications for 60V Cordless Garden Blower (Tool Only)
  • Weight
    2.39kg
  • Product Type
    Cordless Garden Blower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome