BAT7064638 Maxxpack Leaf Blower 18V Bare Unit

Order Code: ZT4043480S

£59.99 Inc VAT (20%)


Description

BAT7064638 MAXXPACK Leaf Blower 18V Bare Unit
The Batavia MAXXPACK Leaf Blower is the perfect tool to effectively remove leaves, grass clippings and various forms of dirt and debris from driveways, sidewalks, patios and more! Its brushless motor delivers powerful airflow for superior performance. There is also five adjustable speed settings, allowing you to customise performance to the task at hand. The compact, well balanced design incorporates an ergonomic grip, making it comfortable and easy to use.

Comes as a Bare Unit, No Battery or Charger supplied.

Specifications:

Max. Air Flow 140 km/h.
Air Volume 10 m3/min.
Max. Speed: 17, 000/rpm.
Variable Speed Control: 5 speed settings.
Weight: 1.9kg without battery.

See full description
Specifications for BAT7064638 Maxxpack Leaf Blower 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Type
    Blower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome