Brushless Cylinder Mower 18V Bare Unit BAT7064054

Order Code: ZT2658746S

£219.99 Inc VAT (20%)


Description

The Batavia Brushless Cylinder Mower is the perfect tool for transforming your lawn into a perfect and beautifully looking classic lawn. You can cut your lawn almost as precisely as you can cut it with shears, but a lot faster. It has a space-saving design and the handle is foldable. This way you can store and transport the mower with ease. Cordless design for improved freedom of movement. When the battery runs out, it is still possible to use the Cylinder Mower as a silent Cylinder Mower. Comes as a Bare Unit, NO battery or charger supplied. Specifications Cutting Width 38cm. Cutting Height Adjustment 13-38mm. Grass Box Capacity 45 litre.

See full description
Specifications for Brushless Cylinder Mower 18V Bare Unit BAT7064054
  • Type
    Cordless/Hand Push
  • Cutting Width
    38cm
  • Power Source
    Cordless 18v
  • Grass Box Capacity
    45L
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome