Cordless Blower 40V SV20 Series - Body Only

Order Code: ZT4782918S

£63.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating)
Variable speed controls to give superior battery life by using only the power required.
Trigger lock for comfort during prolonged use.
Weighing only 2.5kg (without batteries) .

See full description
Specifications for Cordless Blower 40V SV20 Series - Body Only
  • Weight
    2.5kg
  • MFR Part No.
    CP40VB
  • Max. Air Speed
    42m/s or 94mph
  • Input Voltage
    40V
  • Maximum Air Volume
    648
  • Noise Power/Pressure
    99/82dBA
  • Noise/ Vibration Information
    2.54/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome