Cordless Blower Kit 40V 4AH SV20 Series

Order Code: ZT4782916S

£209.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Supplied with 2 x 20V 4Ah batteries from the Sealey SV20 Series.
Variable speed controls to give superior battery life by using only the power required.
Trigger lock for comfort during prolonged use. Weighing only 2.5kg (without batteries) .

See full description
Specifications for Cordless Blower Kit 40V 4AH SV20 Series
  • Max. Air Speed
    42m/s or 94mph
  • MFR Part No.
    CP40VBKIT
  • Weight
    2.5kg (bare tool)
  • Input Voltage
    40V
  • Maximum Air Volume
    648
  • Battery
    20V 4Ah x 2
  • Noise Power/Pressure
    99/82dBA
  • Noise/ Vibration Information
    2.54/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome