0
1
2
3
4

DAS180Z 18V LXT Brushless Dust Blower (Body Only)

Order Code: ZT3115340S

£139.99 Inc VAT (20%)


Description

Makita DAS180Z 18V LXT Brushless Dust Blower (Body Only)
The Makita DAS180Z is an 18V Body Only Brushless Dust Blower that comes with 5 different tip nozzles. This model meets a wide range of applications from professional use to home use. It is capable of Blowing, Inflating and Deflating with a variable speed control and 4 stage air volume, selectable according to your application. Sold without a battery or charger in a cardboard box.

Features:
4 stage air volume; selectable according to your application
Brushless maintenance-free and long-life motor
Battery capacity warning function automatically notifies the user about reduction in battery capacity with the decrease of illuminance
Comes With:
5 Different Nozzles
Storage Bag
Specification:
Voltage LXT: Yes
Nominal Battery Voltage: 18 V
Battery protection: Yes
Max. Air Velocity: 0 - 200 m/s
Blowing force: 0 - 1, 1/1, 7/2, 3/2, 8 N
Air volume: 0 - 1, 1 m³/min
Product Dimensions (L x W x H) : 173 x 92 x 247 mm
Max. sealed suction: 103 mbar
Max Pressure: 0, 297 bar

See full description
Specifications for DAS180Z 18V LXT Brushless Dust Blower (Body Only)
  • Product Type
    Dust Blower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome