0
1

DCM572N-XJ 54V Flexvolt Blower Bare Unit

Order Code: ZT1254209X

£229.99 Inc VAT (20%)


Description

DCM572N 54V FLEXVOLT Handheld Blower - is ergonomically designed to enhance control and minimise stress on the forearm.

Features and Benefits
• Lightweight
• Brushless motor is highly efficient - maximises runtime and motor life
• Trigger with variable speed for control
• Full power lock to reduce fatigue
• Tube design is curved to reduce fatigue and offers rotational control
• Concentrator attachment increases force for stuck debris

Notes
• Supplied as a bare unit - Battery and Charger not included.

See full description
Specifications for DCM572N-XJ 54V Flexvolt Blower Bare Unit
  • Airflow
    423ft³/min
  • Model Number
    DCM572N
  • Charge Time
    70min
  • Battery Capacity
    3
  • Noise/ Vibration Information
    Hand/arm weighted vibration 1.9 m/s2
    Sound Pressure Uncertainty 88 dB(A)
    A weighted sound power dB 99.5 A
  • Weight
    3.2kg
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Number of Batteries Supplied
    0
  • Features
    Charge Time: 70 mins.
  • Voltage
    54V
  • Item
    Cordless Leaf Blowers
  • Series
    DCM572N FLEXVOLT
  • MFR Part No.
    DCM572N-XJ
  • Air Output
    207km/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome