DCM572X1-GB 54V Flexvolt Blower 1X Battery

Order Code: ZT1254208X

£439.99 Inc VAT (20%)


Description

DCM572X1 54V FLEXVOLT Handheld Blower - With 54V, 3.0Ah Battery + 8A Charger

• Clear more debris, quickly with up to 400 CFM and 195 Km/h.
• Variable Speed Trigger with Lock - Full power control without having to hold down trigger.
• High Efficiency Brushless Motor - Delivers up to 15 min run time (3.0 Ah)
• Curved tube design creates rotational control and reduces fatigue
• Concentrator attachment increases force for stuck debris
• Supplied with 1 x 54V, 3.0Ah Battery + 8A Charger.

See full description
Specifications for DCM572X1-GB 54V Flexvolt Blower 1X Battery
  • Weight
    3.2kg
  • Model Number
    DCM572X1
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 88 dB(A)
    Hand/arm weighted vibration 1.9 m/s2
    A weighted sound power dB 99.5 A
  • Battery Capacity
    3A·h
  • Airflow
    423ft³/min
  • Charge Time
    70min
  • Item
    Cordless Leaf Blowers
  • Number of Batteries Supplied
    1
  • Voltage
    54V
  • Power Source
    Battery
  • Battery Type
    Lithium-ion
  • Features
    Charge Time: 70 mins.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome