0
1

DCMBA572X1 XR FlexVolt Axial Blower 54V 1 x 3.0Ah Li-ion DEWMBA572X1

Order Code: ZT1463890S

£549.99 Inc VAT (20%)


Description

The DEWALT DCMBA572 XR FlexVolt Axial Blower has a powerful, brushless motor that enables you to quickly clear debris. A variable speed trigger and speed lock provide increased control of the blower output. Its curved tube design creates rotational control and reduces fatigue. Supplied with inflator/deflator attachments for increased versatility. Specification Air Volume 600 cfm Blow Speed 200 km/hr. Weight 3.1kg The DEWALT DCMBA572X1 XR FlexVolt Axial Blower is supplied with 1 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Battery 1 x Fast Charger.=

See full description
Specifications for DCMBA572X1 XR FlexVolt Axial Blower 54V 1 x 3.0Ah Li-ion DEWMBA572X1
  • Includes
    Blower
  • Type
    Blower
  • Input Voltage
    18/54V
  • Battery Supplied
    1 x 3.0Ah Li-ion
  • Power Source
    Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome