DCV100 XR Compact Jobsite Blower 18V Bare Unit DEWDCV100
0
1

DCV100 XR Compact Jobsite Blower 18V Bare Unit DEWDCV100

Order Code: ZT1460019SCopy

£84.99 Inc VAT (20%)


Description

The DEWALT DCV100 XR Compact Jobsite Blower has a compact and lightweight design that is ideal for jobsite clean-up. Variable speed slider switch with variable speed trigger and a lock-on/off switch for improved control. Supplied with inflator/deflator attachments for versatile applications. Bare Unit, No Battery or Charger Supplied. Specification Max Airflow 80m/sec. Air Speed 18,000/min. Weight 1.3kg.

Specifications for DCV100 XR Compact Jobsite Blower 18V Bare Unit DEWDCV100
  • Power Input
    Bare Unit
  • Input Voltage
    18V
  • Power Source
    Cordless 18V
  • Type
    Blower
  • Battery Supplied
    Bare Unit