DUB185z 18V LXT Blower/Vacuum (Body Only)

Order Code: ZT2818205S

£89.99 Inc VAT (20%)


Description

The Makita DUB185Z 18V LTX Blower / Vacuum has 3 air volume settings: Low, Medium, High
The Makita DUB185Z is a Body Only Blower powered by an 18V Li-ion LXT slide-type battery (Not included). The machine has 3 air volume settings; low, medium and high, with a variable speed which is fine-tuned by the trigger. This can deliver up to 18,000 rpm, 98 metres per second maximum air velocity. The DUB185 can be changed to a vacuum with 5.8 kPa maximum sealed suction for a faster clean up. It becomes a vacuum by attaching the blower nozzle on the side and using a dust bag (not supplied). Sold without a battery or charger in a cardboard box.

Features:
Ergonomic soft grip
Increased air volume
Compact and lightweight design
Variable speed control by trigger
3 air volume settings: Low, Medium, High
Vacuum function - can be used as a vacuum with a dust bag (not included)
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Specification:
Voltage: 18V
Net weight: 1.6 - 2.1 kg
Noise K factor: 3 dB(A)
Max air velocity: 98 m/sec
Max air volume: 3.2 m³/min
Max Sealed Suction: 5.8 kPa
Vibration no load: 2.5 m/sec²
Vibration K factor: 1.5 m/sec²
Noise sound power: 94 dB(A)
No Load Speed: 0 - 18,000 rpm
Noise sound pressure: 83 dB(A)
Air volume setting dial: 3 settings

See full description
Specifications for DUB185z 18V LXT Blower/Vacuum (Body Only)
  • Input Voltage
    18V
  • Product Type
    Blower/Vacuum
  • Handle Material
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome