DUB362z 36V LXT Brushless Blower (Body Only) - Accepts 2 x 18V Batteries

Order Code: ZT2601441S

£219.99 Inc VAT (20%)


Description

Makita DUB362Z 36V Cordless li-ion Blower (Body Only) The Makita model DUB362 has been developed as the most powerful cordless blower, which outperforms competing models. It is powered by two 18V Li-ion batteries in series (not included) giving the equivalent power of a 36 volt machine. This product is sold without batteries and charger. Features: Developed as the most powerful cordless blower Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system Dual battery fuel gauge High air volume and speed delivered by brushless motor Longer run time thanks to brushless motor 6-stage air volume/velocity settings by dial with variable speed control by trigger Lock on function, with button operable from either side of handle 3-stage telescopic long nozzle with adjustment range of 100mm Soft start Constant speed control Best grip to frame angle provides optimum nozzle to ground angle for efficient sweeping operation Lightweight & compact for single handed operation Low noise emissions Comes with: Long nozzle Shoulder strap Specification: Battery Type: Lithium-ion Voltage: 36V (2 x 18V) Max. Air Volume (Hi): 13.4 m/min Max. Air Volume (Lo): 6.9 m/min Max. Air Velocity (Hi): 54 m/sec Max. Air Velocity (Lo): 27 m/sec Noise sound pressure: 79.1 dB(A) Noise sound power: 93.5 dB(A) Noise K factor: 2.3 dB(A) No Load Speed (Hi): 21,500 rpm No Load Speed (Lo): 11,400 rpm Vibration K factor: 1.5 m/sec_ Vibration no load: 2.5 m/sec_

See full description
Specifications for DUB362z 36V LXT Brushless Blower (Body Only) - Accepts 2 x 18V Batteries
  • Input Voltage
    36V (2 x 18V)
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome