DUB362Z Brushless Blower 36V Bare Unit MAKDUB362Z

Order Code: ZT2423752S

£249.99 Inc VAT (20%)


Description

The Makita DUB362 Brushless Blower has been developed as the most powerful cordless blower with a brushless motor for increased runtime, high air volume and speed. Powered by two 18 Volt Li-Ion batteries (NOT SUPPLIED) in series to supply energy to the powerful 36 Volt DC motor drive system. Has a lightweight, compact design for single handed operation with a lock on function, the button is operable from either side of handle. 6-stage air volume/velocity settings via a dial with variable speed control by trigger. Supplied with a 3-stage telescopic long nozzle that has an adjustment range of 100mm. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 11,400/21,500/min. Max. Air Flow 27/54m/s. Max. Air Flow Rate 6.9/13.4m³/min. Weight 1.4kg

See full description
Specifications for DUB362Z Brushless Blower 36V Bare Unit MAKDUB362Z
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V
  • Type
    Blower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome