EINGCCL18N GC-CL 18 LI E-Solo Leaf Blower 18V Bare Unit

Order Code: ZT4043580S

£55.99 Inc VAT (20%)


Description

EINGCCL18N GC-CL 18 Li E-Solo Leaf Blower 18V Bare Unit
The Einhell GC-CL 18 Li E-Solo Leaf Blower is a powerful and reliable tool which enables the quick and user-friendly cleaning of open areas and niches, where there is no connection to the electric power grid. Its compact, low weight design enables user-friendly operation. Electronic speed control, allows you to change the speed depending on the task at hand. Thanks to the soft grip, the cordless leaf blower is both pleasant and secure to hold for particularly user-friendly operation.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Air Speed: 210 Km/h.
Max. Blowing Power: 105 m³/h.
Weight: 1.33kg.

See full description
Specifications for EINGCCL18N GC-CL 18 LI E-Solo Leaf Blower 18V Bare Unit
  • Type
    Blower
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome