EINGPLB18N GP-LB 18/200 LI GK-Solo Power X-Change Leaf Blower 18V Bare Unit

Order Code: ZT4043487S

£92.99 Inc VAT (20%)


Description

EINGPLB18N GP-LB 18/200 Li GK-Solo Power X-Change Leaf Blower 18V Bare Unit
The Einhell GP-LB 18/200 Li GK-Solo Power X-Change Leaf Blower is a tried-and-tested helper around the house particularly during autumn and spring cleaning time. Powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. Axial impeller technology ensures optimum performance, and a turbo switch activates the maximum blowing power.

The electronic speed control system is equipped with a practical multi-step LED. Compared to its counterparts with petrol engines, the cordless leaf blower is distinctly quieter, and thanks to its lower weight it is also much easier to handle. A softgrip handle enables ergonomic operation and extremely comfortable handling.

A robust metal ring at the end of the tube provides protection against impact and ensures that the tube enjoys a long working life. No tools are needed to fit the removable blower tube. For easy and space-saving storage this cordless leaf blower comes with an integrated wall holder.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. For optimum performance it is recommended to use a 3.0Ah PXC battery or higher.

This version is supplied with a 5-piece gutter cleaning set that can be mounted without tools and provides valuable support for cleaning the gutters.

Specifications:

Air Speed: 200 Km/h.
Max. Blowing Power: 670 m³/h.
Weight: 2.16kg.

See full description
Specifications for EINGPLB18N GP-LB 18/200 LI GK-Solo Power X-Change Leaf Blower 18V Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome