0
1
2
3
4
5
6
7
8
9
10

EINVENTURRO2 Venturro 36/240 Power X-Change Leaf Vacuum 36V Bare Unit

Order Code: ZT4156264S

£139.99 Inc VAT (20%)


Description

EINVENTURRO2 VENTURRO 36/240 Power X-Change Leaf Vacuum 36V Bare Unit
The Einhell VENTURRO 36/240 Power X-Change Leaf Vacuum uses TWIN-PACK technology, which combines two 18V batteries, and the brushless motor, more power and a longer runtime are guaranteed. Speed electronics and an LED display allow you to individually control the suction and blowing power, which also influences the volume.

A changeover switch can be used to change between suction and blowing functions at any time and without any effort. If the cordless leaf vacuum is used as a leaf blower, it blows the leaves away using the additional boost function at a blowing speed of up to 240 km/h. With a suction capacity of max. 740m³ per hour, the 4kg lightweight device also removes large amounts of leaves in no time at all, which, thanks to the shredding function, ends up in a 45-litre collection bag, reduced to one tenth of its original volume.

The quality collection bag is equipped with two viewing windows to check the fill level and is quickly and easily clicked into the pipe. Thanks to the additional handle, the cordless leaf vacuum can be optimally guided with two-hand operation, a comfortable carrying strap also ensures optimum weight relief. Two large wheels at the end of the suction pipe allow you to easily move the leaf vacuum comfortably on uneven terrain, which protects your back. Thanks to an integrated wall bracket, the device can be stowed away in a space-saving way.

For easy cleaning, the leaf vacuum cleaner is equipped with a cleaning flap with safety switch.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. This hedge trimmer needs 2 x 18V batteries to run.

Specifications:

Air Speed: 240km/hr.
Suction Power/Volume: 740 m³/h.
Collection Bag Capacity: 45 litre.
Waste Reduction: 10:1.
Weight: 3.55kg.

See full description
Specifications for EINVENTURRO2 Venturro 36/240 Power X-Change Leaf Vacuum 36V Bare Unit
  • Type
    Blower/Vacuum
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome