0
1
2

Flexvolt 54V XR Axial Blower with 9.0AH Battery

Order Code: ZT1411780X

£549.99 Inc VAT (20%)


Description

The DeWalt FLEXVOLT 54V XR axial blower is perfect for professionals as it provides high power and great portability right at your fingertips. With high air speeds of up to 55 m/s, you can blow away more debris at a time. The included airflow concentrator attachment focuses the airflow to a smaller area and makes light work of any firm debris. The large trigger takes advantage of DeWalt's variable trigger mechanisms. The trigger can also be locked in the on position to reduce wear and keep the blower running at a constant blowing speed.

Features and Benefits
• Brushless motor provides higher power and longer run times
• High air speed and concentrator attachment makes light work of debris
• Variable trigger and trigger lock to provide user controllable blowing power

See full description
Specifications for Flexvolt 54V XR Axial Blower with 9.0AH Battery
  • Battery Type
    Lithium-ion
  • Running Time
    10
  • Max. Air Flow
    1019m³/h
  • Battery Capacity
    9A·h
  • Weight
    3.8kg
  • Max. Air Speed
    55m/s
  • Number of Batteries Supplied
    1
  • MFR Part No.
    DCMBA572X1-GB
  • Model Number
    DCMBA572X1
  • Power Source
    Battery
  • Voltage
    54V
  • Item
    Cordless Leaf Blowers
  • Air Output
    55m/s
  • Airflow
    16.9m³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome