0
1

GE-CL 18Li Cordless Leaf Blower 18V 1 x 2.0Ah Li-ion EINGECL18LIE

Order Code: ZT2598265S

£99.99 Inc VAT (20%)


Description

The Einhell GE-CL 18Li Cordless Leaf Blower has a lightweight design that enables user-friendly operation and the soft grip makes it comfortable and secure. Suitable for quick and easy cleaning of open areas and niches. It also has a battery charge level indicator with 3 LEDs to check the current charge level. In addition, the battery packs can be used for all products from the Power X-Change family. Specification No Load Speed 12,000/min. Blow Velocity 210km/hr. Max. Air Volume 105m³/hr.This Einhell GE-CL 18Li Cordless Leaf Blower is supplied with 1 x 18V 2.0Ah Li-ion Battery 1 x Charger.

See full description
Specifications for GE-CL 18Li Cordless Leaf Blower 18V 1 x 2.0Ah Li-ion EINGECL18LIE
  • Type
    Blower
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome