0
1
2
3

GE-CL 36/230 Li E-Solo Leaf Vacuum 36V (2 x 18V) Bare Unit EINGECL36230

Order Code: ZT1460877S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GE-CL 36/230 Li E-Solo Leaf Vacuum makes light work of clearing up leaves, needles and small twigs around the garden. Clearing leaves and other organic material from your garden helps to reduce the risk or slips and falls on paved paths, patios etc. For maximum blowing power, there is an integrated turbo switch. Electronic speed enables power on your preference. An ergonomic handle with a soft grip and anti-vibration function makes handling easy and comfortable. There is also an adjustable additional handle and an adjustable carrying strap for added comfort. Fitted with two, height-adjustable guide wheels. The cleaning opening is fitted with a safety switch and there is a 45 litre catch bag with a window so that you can always see how full it is. Powered by 2 x 18V Power X-Change Batteries (NOT supplied). Supplied with 1 x Wide Suction Tube and 1 x Narrow Suction Tube. Specification Idle Speed 8,000-14,000/min. Air Speed 230km/hr. Max. Suction Power 700m³/hr. Bag Capacity 45 litre Weight 5.75kg

See full description
Specifications for GE-CL 36/230 Li E-Solo Leaf Vacuum 36V (2 x 18V) Bare Unit EINGECL36230
  • MFR Part No.
    EINGECL36230
  • Type
    Blower/V Acuum
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome