0
1

GE-LB 36/210 Li E-Solo Power X-Change Leaf Blower 36V (2 x 18V) Bare Unit EINGELB36210

Order Code: ZT1460798S

£119.99 Inc VAT (20%)


Description

The Einhell GE-LB 36/210 Li E-Solo Power X-Change Leaf Blower can be used anywhere outside the home without restriction. Its brushless motor results in longer running times, more power and no maintece. Thanks to the electronic speed control, the blowing power can be precisely dosed according to all requirements. There is also a turbo switch for maximum blowing power. Thanks to the balanced handle with a soft grip, it is light and easy to handle, making it both pleasant and secure to hold. The suction tube length can be adjusted in 3-stages without the use of tools, making it suitable for users of all heights. Additionally, the tube end is protected from damage by a robust metal ring to extend its lifetime. Easy to store, thanks to the detachable tube and the integrated wall holder. Supplied with a detachable shoulder strap a shoulder pad makes it particularly comfortable to work with and takes the strain off the user. Supplied as a Bare Unit - No Battery or Charger. Specification Max. Air Volume 816 m³/hr. Blow Velocity 210 km/hr. Weight 2.38kg

See full description
Specifications for GE-LB 36/210 Li E-Solo Power X-Change Leaf Blower 36V (2 x 18V) Bare Unit EINGELB36210
  • MFR Part No.
    EINGELB36210
  • Type
    Blower
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome