lb 18 LTX Bl Leaf Blower 18V Bare Unit

Order Code: ZT4780005S

£159.99 Inc VAT (20%)


Description

The Metabo LB 18 LTX BL Leaf Blower is built for fast removal of leaves and dirt from squares and paths. A strong brushless motor provides high performance. Environmentally-friendly and quiet thanks to battery operation, therefore usable also in areas sensitive to noise. It offers precise dosing of the blowing force thanks to steplessly adjustable air velocity. There is also a constant blowing force in continuous mode thanks to the steplessly lockable speed control trigger. Slim, well-balanced lightweight construction with rubberised grip area for low-fatigue working close to the body. Supplied with apadded shoulder strap for a healthy working position and a robust, easy to remove blowing tube with protective metal ring. Easy to store thanks to the practical suspension eye which allows space-saving wall storage. Supplied as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.
Specifications: No Load Speed: 0-20, 300/min.Air Velocity: 150 km/h.Air Volume: 650 m/h.Weight: 2.1kg without battery pack.

See full description
Specifications for lb 18 LTX Bl Leaf Blower 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 18V
  • Input Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome