Leaf Blower Cordless 20V - Body Only

Order Code: ZT1225024P

£45.99 Inc VAT (20%)


Description

Lightweight, cordless and extremely powerful garden leaf blower makes gardening easy, clean and effective. Can be used for DIY and professional use. Ideal for removing leaves and waste from driveways, patios and small gardens. Works in conjunction with our one battery fits all program. Body only. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Leaf Blower Cordless 20V - Body Only
  • MFR Part No.
    CB20V
  • Input Voltage
    20V Lithium-ion
  • Max. Air Speed
    58m/s or 130mph
  • Weight
    1.25kg
  • Maximum Air Volume
    150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome