RB40VA/J2 Blower 550W 110V HIKRB40VAL

Order Code: ZT1461764S

£139.99 Inc VAT (20%)


Description

The HiKOKI RB40VA Blower is used for clearing dust from the work area and can be used in either blower or dust collection modes. It is fitted with a high efficiency fan for increased output air volume and a variable speed motor. With external brush caps for rapid checking and replacement. The soft grip wrap around handle provides increased user comfort and ease of use at any angle. Supplied with 1 x Dust Bag, 1 x Nozzle. Specification Input Power 550W No Load Speed 0-16,000/min. Air Volume 0-3.8m³/min. Weight 1.7kg 1 x HiKOKI RB40VA/J2 Blower 110V version.

See full description
Specifications for RB40VA/J2 Blower 550W 110V HIKRB40VAL
  • Power Input
    550W
  • Type
    Blower
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome