RB40VAJ2Z 500W Electric Blower 110v

RB40VAJ2Z 500W Electric Blower 110v

Order Code: ZT1254738XCopy

£144.99 Inc VAT (20%)


Description

Features and Benefits:

• High efficiency impeller fan for high output air volume.
• Variable speed motor allows a wider variety of tasks to be performed.
• Can be used in either blower or dust collection mode.
• External brush caps for rapid checking and replacement.
• Soft grip wrap-around handle for ease of use at any angle
Variable speed setting with a control wheel for various applications The blower can be used as a standalone machine Can be easily taken with you and moved thanks to the soft grip handle Easy to handle thanks to its weight of only 1.7 kg

Technical Specifications:
Air Flow 0 - 3,8 m/s² Input power 550 W Power Frequency 50/60 Hz Motor Type With Brush Power Cord Length 2,5 m Power Cord Type Vinyl Phase Number of Motor Single-Phase Power Source AC Voltage 110 V Weight (netto) 1,7 kg Tool Length 447 mm Tool Width 188 mm Tool Height 176 mm

See full description
Specifications for RB40VAJ2Z 500W Electric Blower 110v
  • Power Rating
    550W
  • Noise/ Vibration Information
    Sound Power Level 94 dB(A)
    Sound Pressure Level 83 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 4.1 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Weight
    1.7kg
  • Supply Voltage
    240V
  • MFR Part No.
    RB40VA/J2Z
  • No Load Speed
    0 - 16,000rpm
  • Includes
    Dust Bag
    Nozzle
  • Item
    Corded Leaf Blowers
  • Model Number
    RB40VAJ2Z
  • Airflow
    3.8m³/min
  • Power
    550W
  • Voltage
    240V
  • Power Source
    Electric
  • Noise / Vibration Information
    Sound Pressure Level 83 dB(A)
    Sound Power Level 94 dB(A)
  • Air Volume
    0-3.8m³/min
  • Air Pressure
    5.5kPa