Te-Cb 18/180 Li-Solo Blower 18V Bare Unit

Order Code: ZT3115690S

£33.99 Inc VAT (20%)


Description

The Einhell TE-CB 18/180 Li-Solo Blower has a multitude of use on the construction site and in the workshop. Tripping hazards caused by electric cables are a thing of the past thanks to its cordless design. A powerful airflow of up to 180 km/h blows away disruptive dust and chips. Its soft grip handle reduces user fatique and is pleasant to hold. The 2 speed levels ensure application-oriented work. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This blower comes as a Bare Unit, NO battery or charger. Supplied with three different inflation adapters that allow for a wide range of applications. Specifications: No Load Speed: 11, 500/15, 500/min.Blow Velocity: 130/180 km/h.Weight: 0.9kg.

See full description
Specifications for Te-Cb 18/180 Li-Solo Blower 18V Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome