UB1103 Blower 110V

Order Code: ZT1026684X

£173.99 Inc VAT (20%)


Description

Newly designed double sided impeller and large blower outlet for a larger volume of air flow. 46% increase in output air volume over the predecessor model. Easy-to-operate large trigger which can be operated with two fingers for fatigueless operation

Specifications for UB1103 Blower 110V
  • Weight
    2.2kg
  • Suction Power
    5.7 kPam³/min
  • Motor Power
    600W
  • Power Source
    Electric
  • Airflow
    4.1m³/min
  • Power
    600W
  • Model Number
    UB1103
  • Item
    Corded Leaf Blowers
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome