UV3200 Electric Scarifier 1300W 240V MAKUV3200

Order Code: ZT2424268S

£199.99 Inc VAT (20%)


Description

The Makita UV3200 Electric Scarifier has 5 working height adjustment settings. Ideal for smaller lawns, helps to keep your lawn healthy. Fitted with large wheels for stable and easy moving. The handle is fitted with a soft grip for increased comfort during use. It also features tool-free knobs for fast assembling, disassembling and folding of the handles. Specification Input Power 1,300W No Load Speed 3,500/min. Cutting Width 32cm Cutting Height 5 levels, -10 to +10mm Collection Box 30 litres Power Cord Length 10m Weight 12kg

See full description
Specifications for UV3200 Electric Scarifier 1300W 240V MAKUV3200
  • Power Type
    Mains
  • Width
    32cm
  • Product Type
    Scarifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome