Venturro 18/210 Leaf Blower & Vacuum 18V Bare Unit

Order Code: ZT3145208S

£109.99 Inc VAT (20%)


Description

The Einhell VENTURRO 18/210 Leaf Blower & Vacuum makes tedious leaf collecting a thing of the past! With speed electronics, the suction and blowing power are controlled individually. You can switch between the suction and blowing function using a switch.

Removes large quantities of foliage, which, with the shredding function, is reduced to one tenth of its volume and lands in a 45-litre collecting bag with viewing window to check the fill level. This lightweight device is comfortable to use thanks to the additional handle, two large wheels, carrying strap and wall mount.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 8, 000-14, 000/min.
Blow Velocity: 210 km/h.
Max. Blowing Power: 180m³/h.
Max. Suction Power: 500m³/h.
Shredding Function: 10:1.
Catch Bag Capacity: 45 litre.
Weight: 2.95kg.

Technical Specs
No Load Speed: 8, 000-14, 000/min.
Blow Velocity: 210 km/h
Max. Blowing Power: 180m³/h
Max. Suction Power: 500m³/h
Shredding Function: 10:1
Catch Bag Capacity: 45 litre
Weight: 2.95kg

See full description
Specifications for Venturro 18/210 Leaf Blower & Vacuum 18V Bare Unit
  • Type
    Blower/Vacuum/Shredder
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome