0
1

4822RSA Raxorsharp Active 22" Bypass Loppers

Order Code: ZT1010234X

£15.99 Inc VAT (20%)


Description

Hardened carbon steel blades for strength and durability. Teflon® coated blades to aid smooth cutting, light yet tough tubular steel handles with rust resistant vinyl coating, soft feel grip for a comfortable non-slip grip and shock absorbers to prevent jarring.

Specifications for 4822RSA Raxorsharp Active 22" Bypass Loppers
  • Cutting Action
    Bypass
  • Blade Material
    Hardened Carbon Steel
  • Overall Length
    560mm
  • Maximum Cutting Capacity
    32mm
  • Handle Material
    Tubular Steel
  • Blade Finish/Coating
    Teflon®
  • MFR Part No.
    4822RSA
  • Blade Length
    77mm
  • Weight
    1kg
  • Series
    Razorsharp Active
  • Telescopic
    No
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome