Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Loppers
5042 Heavy Duty Branch Cutters 30"
By Ck
Order Code:
ZT3139219S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
16-22
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/loppers/5042-heavy-duty-branch-cutters-30-inch/p/ZT3139219S
Add to quotation
View all Loppers
Description
Description unavailable
Specifications
Specifications for 5042 Heavy Duty Branch Cutters 30"
MFR Part No.
G5042
Cutting Action
Bypass
Blade Material
Steel
Telescopic
No
Weight
1.6kg
Series
Legend
Maximum Cutting Capacity
50mm
Overall Length
720mm
Blade Finish/Coating
Non-Stick
Handle Material
Hardwood
Shaft Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome