0
1
2

Countryman Professional Bypass Secateurs 215mm (8in) FAICOUBYPRO8

Order Code: ZT2594563S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

The Faithfull Professional Bypass Secateurs are an essential tool for the experienced gardener. They are the ideal choice for pruning roses, shrubs, and all live wood. The secateurs feature a high carbon steel SK5 precision ground and polished cutting blade that ensures a superior cutting performance each time they are used. They also include a notch at the base of the blade that is designed for cutting thin wire. The secateurs' die-cast aluminium body is fitted with non-slip sleeved handles which are contoured to fit comfortably in the hand and provide a strong grip. They also include built-in shock absorbers which help relieve pressure and stress on the wrist, making them ideal for prolonged periods of use. Specification Cutting Diameter 16mm Overall Length 215mm (8in)

See full description
Specifications for Countryman Professional Bypass Secateurs 215mm (8in) FAICOUBYPRO8
  • Cutting Capacity
    16mm
  • Type
    Bypass
  • Length
    215mm
  • Material
    Die-cast aluminium
  • Product Type
    Bypass Secateurs