P116-SL-60 Lopper 600mm BAHP116SL60

Order Code: ZT1275118P

£89.99 Inc VAT (20%)


Description

These Bahco loppers are lighter in weight than most other loppers, making them ideal for use in vineyards, orchards and for landscaping activities. They have a professional blade design with an evolving bevel for easy cutting, even through tough wood. The loppers have lightweight aluminium handles with in-tube assembled blade and counter blade for easy maintece. Length 600mm. Cutting capacity 30mm. Weight 879g.

See full description
Specifications for P116-SL-60 Lopper 600mm BAHP116SL60
  • MFR Part No.
    P116-SL-60
  • Length
    600mm
  • Cutting Capacity
    3mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome