0
1
2
3

PG-19 Expert Bypass Telescopic Loppers BAHPG19

Order Code: ZT1275171P

£71.99 Inc VAT (20%)


Description

Bahco PG-19 Expert Bypass Loppers with telescopic handles made of silver aluminium tubes, extendable from 65 - 90cm. The special locking system locks and unlocks with just a quarter-turn. The loppers have an exchangeable rubber buffer and comfortable bi-material grips made of orange polypropylene and soft black thermoplastic elastomer. The blade with slicing cut is made of high grade steel, fully hardened and exchangeable Length 650mm. Extended length 900mm. Cutting capacity 40mm.

See full description
Specifications for PG-19 Expert Bypass Telescopic Loppers BAHPG19
  • MFR Part No.
    PG-19-F
  • Length
    700-900mm
  • Cutting Capacity
    4mm
  • Type
    Telescopic Bypass