PowerGear X Anvil Loppers - Large FSK1020189

Order Code: ZT2595943S

£72.99 Inc VAT (20%)


Description

The Fiskars PowerGearX Anvil Loppers are ideal for heavy cutting of hard and dry wood up to 50mm in diameter. The unique PowerGear mechanism gives 3x the cutting power, making light work of the toughest challenges. The blades are made from stainless steel with a friction-reducing PTFE blade coating and an optimal catch due to the curved lower blade. The handles have been specially designed for increased comfort, with SoftGrip material and 3D contour moulding. Specification Capacity 50mm Length 800mm

See full description
Specifications for PowerGear X Anvil Loppers - Large FSK1020189
  • Cutting Capacity
    50mm
  • Length
    800mm
  • Type
    Anvil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome