Ratchet Anvil Loppers

Order Code: ZT4951091S

£33.99 Inc VAT (20%)
£39.9915% off


Description

Wilkinson Sword Ratchet Anvil Loppers Provide greater leverage for easier cutting of harder, more mature branches up to 35mm thick The longer handles provide greater leverage and combined with a three-step ratchet mechanism, reduces the effort across the entire cutting process Open the handles to full width to engage the ratchet and then gradually cut the branch rather than trying to cut though in one go High quality carbon steel blade is non-stick coated blade to provide a smooth, clean finish Lightweight aluminium handles have soft touch grips for added comfort

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ratchet Anvil Loppers
  • Product Type
    Ratchet Anvil Loppers
  • Handle Material
    Aluminium
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome